Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #2 AWG, Flared Barrel, LCAF2-56F-E
Mfr # LCAF2-56F-E
Zoro # G2753365
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.9"
- Overall Length 1.48 in
- Features Corrosion Resistant, 90° Angled Connector
- Overall Length (mm) 37.6
- Wire Strip Length (mm) 23.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF2-56F-E
- Zoro # G2753365
- UPC # 7498397391
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 0.9" |
Overall Length | 1.48 in |
Overall Length (mm) | 37.6 |
Wire Strip Length (mm) | 23.8 |
Wire Strip Length (In.) | 15/16 |
Barrel Length (mm) | 22.4 |
Barrel Length (In.) | 0.88 |
Stud Hole Size (mm) | 7.9 |
Tongue Width (mm) | 17.8 |
Overall Length (In.) | 1.48 |
Tongue Width (In.) | 0.7 |
Stud Hole Size (In.) | 45062 |
Details
Features | Corrosion Resistant, 90° Angled Connector |
Tongue Thickness (In.) | 0.11 |
Tongue Angle | 90° |
Product Type | Copper Compression Connectors - Lugs |
Tongue Thickness (mm) | 2.8 |
Connector Plating | Tin |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Details | 1 x Terminal |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Description
Copper Compression Lug, 1 Hole, #2 AWG, Flared Barrel, 5/16 (7.9mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (3) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSH300A)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 3 Pole, 240V AC (B340H)
- L.H. DOTTIE L.H. Dottie Galvanized Steel Tie Wire, 20PK (VTYG)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250024W)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- Panduit Lugs & Split Bolts