Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #2 Awg F
Mfr # LCBX2-14F-E
Zoro # G804858880
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Overall Length 1.31 in
- Hole Center to Center 44565
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCBX2-14F-E
- Zoro # G804858880
- UPC # 7498344312
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.31 in |
Wire Strip Length (mm) | 37 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (In.) | 1.36 |
Barrel Length (mm) | 34.5 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Overall Length (In.) | 1.31 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (mm) | 17.8 |
Tongue Width (In.) | 0.7 |
Stud Hole Size (mm) | 6.4 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Copper Code Conductor Size (AWG) | 2 |
Stud Hole Size (In.) | 44930 |
Overall Length (mm) | 33.3 |
Description
One-hole, flex lug, long barrel, #2 AWG, 1/4 stud hole, 90° angle tongue.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, Black, PK100 (DC-1/2NB)
- 3M One Hole Lug Connector, 250 kcmil, PK10 (31049)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Red, Rubber (19YE31)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- Panduit Lugs & Split Bolts