Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #2 Awg F
Mfr # LCBX2-14-E
Zoro # G404858877
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Hole Center to Center 44565
- Overall Length 2.26 in
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCBX2-14-E
- Zoro # G404858877
- UPC # 7498344311
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.26 in |
Barrel Length | 1.36 |
Overall Length (mm) | 57.4 |
Barrel Length (In.) | 1.36 |
Tongue Width (mm) | 17.8 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Overall Length (In.) | 2.26 |
Class G Copper Flex Conductor Size (AWG) | 2 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Copper Code Conductor Size (AWG) | 2 |
Barrel Length (mm) | 34.5 |
Stud Hole Size (mm) | 6.4 |
Tongue Width (In.) | 0.7 |
Stud Hole Size (In.) | 44930 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 37 |
Description
One-hole, flex lug, long barrel, #2 AWG, 1/4 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2720)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 200 A, NEMA 3R (DTNF364R)
- TECHFLEX Sleeving, 0.830 In., 100 ft., Black (DFN0.83BK100)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C361)
- Panduit Compression Lugs