Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #2 Awg F
Mfr # LCAX2-56F-E
Zoro # G404859706
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Hole Center to Center 44697
- Overall Length 1.44 in
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX2-56F-E
- Zoro # G404859706
- UPC # 7498344298
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.44 in |
Tongue Width (In.) | 0.7 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (mm) | 15 |
Copper Code Conductor Size (AWG) | 2 |
Tongue Width (mm) | 17.8 |
Overall Length (mm) | 36.6 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Overall Length (In.) | 1.44 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (mm) | 7.9 |
Stud Hole Size (In.) | 45062 |
Barrel Length (In.) | 0.59 |
Wire Strip Length (In.) | 45246 |
Wire Strip Length (mm) | 17.5 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Description
One-hole, flex lug, #2 AWG wire, 5/16 stud hole., 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Large Red Direct Bury Wire Connect, PK10 (10555)
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 200Ma Xs (XS4P12MA230)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1A, 600V AC, Nonindicating (TRS1R)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3EGX)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- Panduit Lugs & Split Bolts