Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #2 AWG F
Mfr # LCAX2-14H-E
Zoro # G2799967
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.8"
- Color Code Brown
- Overall Length 1.29 in
- Features Corrosion Resistant, 45° Angled Connector
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX2-14H-E
- Zoro # G2799967
- UPC # 7498344266
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.8" |
Overall Length | 1.29 in |
Wire Strip Length (mm) | 17.5 |
Tongue Width (mm) | 17.8 |
Barrel Length (mm) | 15 |
Copper Code Conductor Size (AWG) | 2 |
Overall Length (In.) | 1.29 |
Tongue Width (In.) | 0.7 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (In.) | 0.59 |
Stud Hole Size (In.) | 44930 |
Overall Length (mm) | 32.8 |
Description
Copper Compression Lug, 1 Hole, #2 AWG Flex, 1/4 (6.4mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- SQUARE D Transformer, 15 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE15S3H)
- PFLITSCH M20x1.5/BG/PA/TPE/14.0/ST/15 (BG820MS)
- VIRTUAL 04002ME 16-3 Black Extension Cord - 12 ft. (VI135479)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60128)
- Panduit Compression Lugs