Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #2 Awg F
Mfr # LCAX2-12F-E
Zoro # G804859542
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Overall Length 1.75 in
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Tongue Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX2-12F-E
- Zoro # G804859542
- UPC # 7498344262
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.75 in |
Tongue Width - Wire Connector | 0.75 |
Barrel Length | 0.59 |
Barrel Length (In.) | 0.59 |
Copper Code Conductor Size (AWG) | 2 |
Overall Length (mm) | 44.5 |
Barrel Length (mm) | 15 |
Tongue Width (In.) | 0.75 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 1.75 |
Tongue Width (mm) | 19.1 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 17.5 |
Description
One-hole, flex lug, #2 AWG wire, 1/2 stud hole., 90° angle tongue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 24V-DC 7-1/2HP AC CONTACTOR (LP1D1201BD)
- ABB One Hole Lug Compression Connector, 2 AWG (60118)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (A18-12)
- CALCONDUIT Nipple, 1 in. x 2-1/2 in., GRC (876636)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- Panduit Lugs & Split Bolts