Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #2 Awg F
Mfr # LCAX2-10F-E
Zoro # G904859480
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Brown
- Overall Length 1.21 in
- Tongue Style Standard
- Tongue Width - Wire Connector 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX2-10F-E
- Zoro # G904859480
- UPC # 7498344747
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.21 in |
Tongue Width - Wire Connector | 0.7 |
Barrel Length | 0.59 |
Barrel Length (In.) | 0.59 |
Tongue Width (In.) | 0.7 |
Stud Hole Size (mm) | 4.8 |
Tongue Width (mm) | 17.8 |
Stud Hole Size (In.) | 0.19 |
Copper Code Conductor Size (AWG) | 2 |
Barrel Length (mm) | 15 |
Overall Length (mm) | 30.7 |
Overall Length (In.) | 1.21 |
Wire Strip Length (mm) | 17.5 |
Description
One-hole, flex lug, #2 AWG wire, #10 stud hole., 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Square, Auto-Off-Hand, White (9001KN258WP)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 0.687 Inch Long Ferrules, PK 12 (F4750-12)
- REMINGTON INDUSTRIES Litz Wire, 16 AWG Unserved Sngl Build, 3/54/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Apps (162/38LITZ.25)
- NATIONAL HARDWARE FLEXIBLE HANGER ZN 2PK (N168-815)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- Panduit Lugs & Split Bolts