Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 1000 kcm
Mfr # LCB1000-12W-3
Zoro # G2751134
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.9"
- Color Code White
- Overall Length 5.27 in
- Features Angled Connector, Corrosion Resistant
- Tongue Width (In.) 2.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB1000-12W-3
- Zoro # G2751134
- UPC # 7498383387
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.9" |
Overall Length | 5.27 in |
Tongue Width (In.) | 2.17 |
Overall Length (In.) | 5.27 |
Copper Code Conductor Size (kcmil) | 1 |
Barrel Length (mm) | 76.2 |
Wire Strip Length (In.) | 3.06 |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (In.) | 3 |
Wire Strip Length (mm) | 77.8 |
Tongue Width (mm) | 55.1 |
Overall Length (mm) | 133.9 |
Description
Copper Compression Lug, 1 Hole, 1000 kcmil, Long Barrel, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 2 AWG (60116)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 60A (MGU322)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125VH)
- TEMPCO Thermocouple, Type K, 24 in L (MTA01208)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- Panduit Lugs & Split Bolts