Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 1/0 AWG,
Mfr # LCB1/0-12F-X
Zoro # G2756250
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.7"
- Color Code Pink
- Overall Length 1.82 in
- Features 90° Angled Connector, Corrosion Resistant
- Product Type Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB1/0-12F-X
- Zoro # G2756250
- UPC # 7498387170
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.7" |
Overall Length | 1.82 in |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (In.) | 1.5 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 54.4 |
Wire Strip Length (mm) | 38.1 |
Tongue Width (mm) | 20.3 |
Barrel Length (In.) | 1.44 |
Barrel Length (mm) | 36.6 |
Tongue Width (In.) | 0.8 |
Overall Length (In.) | 1.82 |
Copper Code Conductor Size (AWG) | 36526 |
Description
Copper Compression Lug, 1 Hole, 1/0 AWG, Long Barrel, 1/2 (12.7mm) Stud, 90° Bent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, PNP, NO (E57-30LE22-BD)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J25)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510A)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (4804H)
- Panduit Lugs & Split Bolts