Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 1/0 Awg
Mfr # LCAX1/0-38H-X
Zoro # G704859604
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Pink
- Hole Center to Center 44628
- Barrel Length 0.72
- Tongue Width - Wire Connector 0.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX1/0-38H-X
- Zoro # G704859604
- UPC # 7498343528
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 0.72 |
Tongue Width - Wire Connector | 0.85 |
Overall Length | 1.64 in |
Copper Code Conductor Size (AWG) | 36526 |
Tongue Width (In.) | 0.85 |
Barrel Length (In.) | 0.72 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 21.6 |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 41.6 |
Overall Length (In.) | 1.64 |
Wire Strip Length (mm) | 19.1 |
Barrel Length (mm) | 18.3 |
Description
One-hole, flex lug, 1/0 AWG wire, 3/8 stud hole, 45° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.000 In., 50 ft. L, Red (FIN1.00RD50)
- GLEASON REEL Hubbell A-444D Commercial / Industrial Cable Reel - 12/4C x 40', Cast Aluminum, Cord Included (A-444D)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (27036301)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 240V AC (QO3305237)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- Panduit Lugs & Split Bolts