Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 1/0 AWG
Mfr # LCAX1/0-14H-X
Zoro # G2801674
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.4"
- Color Code Pink
- Overall Length 1.58 in
- Features Corrosion Resistant, 45° Angled Connector
- Panduit Die Index Number P42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX1/0-14H-X
- Zoro # G2801674
- UPC # 7498343522
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 3.4" |
Overall Length | 1.58 in |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 1.58 |
Copper Code Conductor Size (AWG) | 36526 |
Tongue Width (In.) | 0.85 |
Barrel Length (In.) | 0.72 |
Overall Length (mm) | 40.1 |
Barrel Length (mm) | 18.3 |
Stud Hole Size (mm) | 6.4 |
Tongue Width (mm) | 21.6 |
Wire Strip Length (mm) | 19.1 |
Description
Copper Compression Lug, 1 Hole, 1/0 AWG Flex, 1/4 (6.4mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 0.75in ID, Black, 100ft (30-VG-0750B-G3)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20181AK62)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JBH1D)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C355)
- Panduit Compression Lugs