Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 1/0 Awg
Mfr # LCAX1/0-12F-X
Zoro # G904859596
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Pink
- Tongue Width - Wire Connector 0.85
- Barrel Length 0.72
- Hole Center to Center 44563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX1/0-12F-X
- Zoro # G904859596
- UPC # 7498343532
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.85 |
Barrel Length | 0.72 |
Overall Length | 1.91 in |
Barrel Length (mm) | 18.3 |
Overall Length (In.) | 1.91 |
Copper Code Conductor Size (AWG) | 36526 |
Overall Length (mm) | 48.5 |
Wire Strip Length (mm) | 19.1 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 0.85 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (In.) | 0.72 |
Tongue Width (mm) | 21.6 |
Description
One-hole, flex lug, 1/0 AWG wire, 1/2 stud hole., 90° angle tongue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM PRESSURE SWITCH (42-105499-06)
- U.S. WIRE & CABLE Yellow Temp-Flex Lighted Plug Cord Three Conductor , 100 Ft., 14/3 Ga., 300V, 13A (73100)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- Panduit Compression Lugs