Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #1 AWG,
Mfr # LCA1-56F-E
Zoro # G2794954
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.1"
- Color Code Green
- Overall Length 1.44 in
- Features 90° Angled Connector, Corrosion Resistant
- Barrel Length (mm) 22.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA1-56F-E
- Zoro # G2794954
- UPC # 7498355915
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.1" |
Overall Length | 1.44 in |
Barrel Length (mm) | 22.4 |
Overall Length (mm) | 36.6 |
Stud Hole Size (mm) | 7.9 |
Tongue Width (In.) | 0.7 |
Tongue Width (mm) | 17.8 |
Overall Length (In.) | 1.44 |
Barrel Length (In.) | 0.88 |
Stud Hole Size (In.) | 45062 |
Copper Code Conductor Size (AWG) | 1 |
Wire Strip Length (mm) | 23.8 |
Description
Copper Compression Lug, 1 Hole, #1 AWG, 5/16 (7.9mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, LAL, 125 to 400A, Main Circuit Breaker (LA400LS)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-4)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- SIEMENS Manual Motor Starter, Knob, 2.2 to 3.2A, 3P (3RV20111DA10)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- Panduit Lugs & Split Bolts