Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #1 AWG,
Mfr # LCA1-12F-E
Zoro # G2779335
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.3"
- Color Code Green
- Overall Length 1.75 in
- Features 90° Angled Connector, Corrosion Resistant
- Base Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA1-12F-E
- Zoro # G2779335
- UPC # 7498355917
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.3" |
Overall Length | 1.75 in |
Barrel Length (mm) | 22.4 |
Tongue Width (In.) | 0.75 |
Overall Length (In.) | 1.75 |
Barrel Length (In.) | 0.88 |
Copper Code Conductor Size (AWG) | 1 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 44.5 |
Tongue Width (mm) | 19 |
Wire Strip Length (mm) | 23.8 |
Stud Hole Size (mm) | 12.7 |
Description
Copper Compression Lug, 1 Hole, #1 AWG, 1/2 (12.7mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- SIEMENS Replacement Coil, DP, 120VAC, 120-150A (75D73251F)
- LEVITON Receptacle (16252-W)
- NVENT HOFFMAN Universal U-Connector, fits 2.50x2.50, Gray, Steel (F22GUC)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Stud Size: 3/8 in (YA2C2TC38)
- Panduit Lugs & Split Bolts