Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #1 AWG, Flared Barrel, LCAF1-12-X
Mfr # LCAF1-12-X
Zoro # G2760654
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5"
- Color Code Pink
- Overall Length 2.31 in
- Features Corrosion Resistant, Angled Connector
- Barrel Length (In.) 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF1-12-X
- Zoro # G2760654
- UPC # 7498355752
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.5" |
Overall Length | 2.31 in |
Barrel Length (In.) | 0.94 |
Stud Hole Size (In.) | 1 to 2 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 25.4 |
Class K Copper Flex Conductor Size (AWG) | 1 |
Tongue Width (In.) | 0.8 |
Overall Length (In.) | 2.31 |
Tongue Width (mm) | 20.3 |
Class M Copper Flex Conductor Size (AWG) | 1 |
Wire Strip Length (In.) | 1 |
Barrel Length (mm) | 23.9 |
DLO Copper Flex Conductor Size (AWG) | 1 |
Overall Length (mm) | 58.7 |
Description
Copper Compression Lug, 1 Hole, #1 AWG, Flared Barrel, 1/2 (12.7mm) Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS Replacement Battery, SmartPro, 38VDC, 4 (RBC94-2U)
- MEGGER Time Domain Reflectometer, LCD, IP54, 2 Ns (TDR2010)
- INTERMATIC Stem Mnt Lght Cntrl Gry (EK4136SD89)
- MONOPRICE Ethernet Cable, Cat 6, Red, 3 ft. (2297)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK90)
- Panduit Lugs & Split Bolts