Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #1 Awg F
Mfr # LCAX1-56F-X
Zoro # G904859725
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Green
- Tongue Width - Wire Connector 0.76
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Tongue Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX1-56F-X
- Zoro # G904859725
- UPC # 7498343514
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 0.76 |
Overall Length | 1.51 in |
Barrel Length | 0.66 |
Barrel Length (mm) | 16.8 |
Wire Strip Length (mm) | 19.1 |
Stud Hole Size (mm) | 7.9 |
Barrel Length (In.) | 0.66 |
Tongue Width (mm) | 19.3 |
Tongue Width (In.) | 0.76 |
Overall Length (mm) | 38.4 |
Stud Hole Size (In.) | 45062 |
Overall Length (In.) | 1.51 |
Copper Code Conductor Size (AWG) | 1 |
Description
One-hole, flex lug, #1 AWG wire, 5/16 stud hole., 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- EATON BUSSMANN Telecom Fuse, GMT Series, 7.5A, Fast-Acting, 125V AC, Pin (GMT-7-1/2A)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/4 In, Pk25 (COL1209SS)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLWD-350-12-134-EC)
- Panduit Lugs & Split Bolts