Shop All Wire Ducts
Panduit
Copper Compression HTAP, for Code and Fl
Mfr # HTCT6X-6X-1
Zoro # G2766306
original price:
$19.79
12% off
new price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.4"
- Material Copper
- Length 0.6"
- Color Code Orange
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HTCT6X-6X-1
- Zoro # G2766306
- UPC # 7498332271
- Country of Origin Mexico
- Category Wire Ducts
Dimensions
Width | 0.4" |
Length | 0.6" |
Height | 1" |
Overall Length | 0.6 in |
Wire Strip Length (In.) | 45246 |
Overall Length (mm) | 15.2 |
Minimum Tap 1 Size (AWG) | 14 |
Overall Length (In.) | 0.6 |
Overall Width (In.) | 0.4 |
Overall Width (mm) | 10.2 |
Overall Height (In.) | 1 |
Wire Strip Length (mm) | 18 |
Maximum Tap 1 Size (AWG) | 6 |
Overall Height (mm) | 25.4 |
Description
Copper Compression HTAP, for Code and Flex Conductors, Tin-Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 240VAC (M60AAA-240VAC)
- NVENT HOFFMAN Hangers, Fits 6.00x6.00, Gray, Steel (F66HB)
- FESTO Mounting Kit SMBR-25 (SMBR-25)
- CANTEX Coupling, 1-1/4 In Conduit, PVC (6141626)
- PANDUIT Base Wiring Duct, Type F, Narrow, White, 6" x 4" x 1' (6-Pack) (F6X4WH6)
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 6.22" x 2.12" x 1' (6-Pack), White (DRD22WH6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 3" x 3" x 1' (6-Pack), Adhesive (G3X3BL6-A)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 1.5 D (G1.5X1.5WH6)
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X3LG6)
- Panduit Wire Ducts