Shop All Splicing Connectors
Panduit
Copper Compression Htap, For Code And Fl
Mfr # HTCT250-250-1
Zoro # G804858996
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Purple
- Overall Length 0.9 in
- Connector Type Compression Connectors - Taps
- Connector Application Telecom/Data Center
- Height 1.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HTCT250-250-1
- Zoro # G804858996
- UPC # 7498344084
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 0.9 in |
Height | 1.92 in |
Overall Width | 0.89 |
Width | 0.89 in |
Overall Height | 1.92 |
Overall Length (In.) | 0.9 |
Overall Height (In.) | 1.92 |
Overall Width (In.) | 0.89 |
Wire Strip Length (In.) | 1 |
Details
Color Code | Purple |
Connector Type | Compression Connectors - Taps |
Connector Application | Telecom/Data Center |
Application | Telecom/Data Center |
Product Type | Compression Connectors - Taps |
Panduit Die Index Number | PH25 |
Surface Treatment | Tinned |
Product Class | Grounding & Bonding |
Description
Copper Compression HTAP with code 250 kcmil - #2 AWG Run and Tap 1 or flex 4/0 - #2 AWG Run and Tap 1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, T Style, 1/2" Hub Sz (T050)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24)
- NEWHOUSE HARDWARE Wired 16V 10vA Doorbell Transformer (16TR)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- MIDWEST FASTENER 12 WG to 10 WG Uninsulated Butt Connectors 1 12PK (67031)
- Panduit Splicing Connectors