Shop All Compression Lugs
Panduit
Copper Compression Ctap'S, Thin Wall, #4
Mfr # CTAPF2-12-C
Zoro # G604859377
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.25 in
- Material Copper
- Standards UL/CSA
- Color Purple
- Overall Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CTAPF2-12-C
- Zoro # G604859377
- UPC # 7498359975
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Width | 1.25 in |
Overall Length | 1.25 in |
Overall Width | 1.25 |
Minimum Run Size (AWG STR) | 4 |
Overall Length (mm) | 31.8 |
Minimum Tap Size (AWG STR) | 12 |
Wire Strip Length (In.) | 42374 |
Overall Length (In.) | 1.25 |
Wire Strip Length (mm) | 33.3 |
Inside Diameter (In.) | 0.51 |
Inside Diameter (mm) | 13 |
Overall Width (mm) | 31.75 |
Overall Width (In.) | 1.25 |
Maximum Tap Size (AWG STR) | 4 |
Maximum Run Size (AWG STR) | 2 |
Description
The CTAPF2-12-C Compression Connector Tap provides high-strength and premium electrical properties. It is suitable for use with solid and stranded copper Code conductors for tapping into unbroken continuous main, as a wire joint or two-way splice. The wide wire range-taking capability minimizes inventory requirements. UL listed per UL486 for use up to 35 kv and temperature rated 90°c when crimped with Panduit and specified competitor crimping tools and dies.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU14-8FBX)
- TEMPCO Thermocouple Probe, K, 12In, .062In Sheath (MTA01342)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 3-Way Switch (DS320R)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Replacement for Panduit Lcbx6-14-l (LCBX6-14-L PANDUIT)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-56-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- Panduit Lugs & Split Bolts