Shop All Compression Lugs
Panduit
Copper Compression Ctap'S, Thin Wall, #1
Mfr # CTAPF10-16-C
Zoro # G404859591
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Tool Type Compression Connectors - Taps
- Color Red
- Overall Length 0.41 in
- For Use With AWG wire only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CTAPF10-16-C
- Zoro # G404859591
- UPC # 7498379350
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 0.41 in |
Overall Length (In.) | 0.41 |
Wire Strip Length (mm) | 12.7 |
Wire Strip Length (In.) | 1 to 2 |
Overall Width (In.) | 0.19 |
Inside Diameter (mm) | 4.8 |
Overall Width (mm) | 4.83 |
Minimum Run Size (AWG STR) | 14 |
Maximum Run Size (AWG STR) | 10 |
Inside Diameter (In.) | 0.19 |
Minimum Tap Size (AWG STR) | 16 |
Overall Length (mm) | 10.4 |
Maximum Tap Size (AWG STR) | 12 |
Description
C-Type copper thin wall compression tap, type CTAPF, #10 AWG - #16 AWG.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GMD-4-R)
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- LEGRAND Rj45 8-Pin Modular Straight-Through Inline Coupler (01937)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS242)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-56F-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M10E38)
- Panduit Compression Lugs