Shop All Compression Lugs
Panduit
Copper Compression Ctap'S, Heavy Duty, #
Mfr # CTAP2-4-Q
Zoro # G404859355
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.76 in
- Material Copper
- Tool Type Compression Connectors - Taps
- Height 0.96 in
- Overall Length 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CTAP2-4-Q
- Zoro # G404859355
- UPC # 7498391119
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Width | 0.76 in |
Height | 0.96 in |
Overall Length | 0.6 in |
Overall Height | 0.96 |
Overall Width | 0.76 |
Wire Strip Length (In.) | 45115 |
Overall Length (In.) | 0.6 |
Maximum Run Size (AWG SOL) | 2 |
Maximum Tap Size (AWG SOL) | 4 |
Overall Width (mm) | 19.3 |
Wire Strip Length (mm) | 22 |
Minimum Run Size (AWG SOL) | 2 |
Maximum Tap Size (AWG STR) | 4 |
Minimum Tap Size (AWG STR) | 8 |
Minimum Run Size (AWG STR) | 2 |
Minimum Tap Size (AWG SOL) | 8 |
Maximum Run Size (AWG STR) | 2 |
Overall Length (mm) | 15.2 |
Overall Height (mm) | 24.4 |
Overall Height (In.) | 0.96 |
Overall Width (In.) | 0.76 |
Description
C-Type copper compression taps, type CTAP, #2 AWG Run, #4 AWG Tap, 25pc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Sealed LAB Switch, 3-Way, 1Gang (LAB23W)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 240V (GFPST2301)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 200A, 600V AC, Indicating (LPS-RK-200SPI)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C351)
- Panduit Lugs & Split Bolts