Shop All Wire Connectors
Panduit
Copper Compression CTAP's, Heavy Duty, #
Mfr # CTAP2-2-X
Zoro # G3037696
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.05 in
- Width 3/4 in
- Application Utility/Ground Grid
- Length 0.6 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CTAP2-2-X
- Zoro # G3037696
- UPC # 7498391120
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 1.05 in |
Width | 3/4 in |
Length | 0.6 in |
Overall Length | 0.6 in |
Details
Application | Utility/Ground Grid |
Material | Copper |
Item | Compression Connector |
Finish | Unfinished |
Standards | UL 467 Listed; UL 486A |
Wire Range (Run) | 2 AWG |
Product Class | Grounding & Bonding |
Product Color | Copper |
Description
Copper Compression CTAP's, Heavy Duty, #2 AWG SOL or STR Run, #2 AWG SOL or STR Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L, Series: 5600 (5603-22-00)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/2A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1/2)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, Steel, Lt Gray (A12124SU)
- NVENT HOFFMAN Closure Plate, Steel, 12in. H x 12in. L (F1212GCPNK)
- PANDUIT Wire Joint, Insulated, 24-16 AWG, PK100 (JN224-318-C)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK500 (JN418-212-D)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF BLK BULK (1327G6FPBK)
- Panduit Wire Connectors & Disconnects