Shop All Wire Connectors
Panduit
Copper Compression CTAP's, Heavy Duty, 3
Mfr # CTAP4/0-2/0-X
Zoro # G3037757
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Width 1.08 in
- Application Utility/Ground Grid
- Length 1 in
- Standards UL 467 Listed; UL 486A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CTAP4/0-2/0-X
- Zoro # G3037757
- UPC # 7498383949
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 1.57 in |
Width | 1.08 in |
Length | 1 in |
Overall Length | 1 in |
Details
Application | Utility/Ground Grid |
Standards | UL 467 Listed; UL 486A |
Item | Compression Connector |
Material | Copper |
Finish | Unfinished |
Product Class | Grounding & Bonding |
Product Color | Copper |
Description
Copper Compression CTAP's, Heavy Duty, 3/0-4/0 AWG STR Run, 1/0-2/0 AWG STR Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410G)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- PANDUIT Wire Joint, Insulated, 24-16 AWG, PK100 (JN224-318-C)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK500 (JN418-212-D)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-5B)
- Panduit Wire Connectors