Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Continential Europe "Schuko", 16A - 250
Mfr # DAPI-SCHUKO
Zoro # G904860325
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Data Access Ports
- Type Data Access Port
- Maximum Storage Temperature (°C) 70
- Maximum Storage Temperature (°F) 158
- Maximum Operating Temperature (°F) 122
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DAPI-SCHUKO
- Zoro # G904860325
- UPC # 61305673371
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Details
For Use With | Data Access Ports |
Type | Data Access Port |
Maximum Storage Temperature (°C) | 70 |
Maximum Storage Temperature (°F) | 158 |
Maximum Operating Temperature (°F) | 122 |
Minimum Operating Temperature (°F) | 23 |
Minimum Storage Temperature (°C) | -40 |
Product Type | Data Access Port |
Minimum Storage Temperature (°F) | -40 |
Maximum Operating Temperature (°C) | 50 |
Minimum Operating Temperature (°C) | -5 |
Product Class | Safety & Security |
Max Operating Temperature | 50 degrees Celsius |
Min Operating Temperature | -5 degrees Celsius |
Description
Continental Europe "Schuko", 16A - 250 VAC, for use with Panduit Data Access Port DAP4BC-X0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- GE Thermal Unit, 7.60A (CR123H873A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYM-75)
- SCHNEIDER ELECTRIC Overload Relay, 7 to 10A, Class 10, 3P, 690V (LRD14)
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- PANDUIT Faceplate, 1 Port, Classic, Iw (CFP1IW)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Off White (CFPE2IWY)
- PANDUIT Faceplate, 4pt, Dblgang, Classic, SSteel (CFPL4S-2GY)
- PANDUIT Faceplate, 2 Port, SSteel (CFP2SY)
- MARINCO Marinco ISC-10R BEP Marine Insulated Stud Covers (ISC-10R)
- Panduit Voice & Data Outlets, Boxes, Faceplates