Shop All Packing Tapes
Panduit
Cont Tape, 2" W x 10 ft. L, Vinyl, Rd
Mfr # T200X000VW1Y
Zoro # G0421469
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T200X000VW1Y
- Zoro # G0421469
- UPC # 7498357382
- Country of Origin United States
- Category Packing Tapes
Details
Item | Cont Tape,2" W x 10 ft. L,Vinyl,Rd |
Description
Continuous vinyl tape, 2.00 wide x 100' length, red, 1 pc. package quantity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transparent Tape, 1 x 2592 in. (60012592)
- TAPE LOGIC Tape Logic® Labels, "This Side Up", Arrow, 3" x 5", Red/White, 500/Roll (DL1481)
- BUSINESS SOURCE Red D ring Binder 1 1/2" Binder Capacity Letter (26980)
- VESTIL Side-hanging Ey Shop Ticket Holders, PK25 (SHOPT-S)
- PANDUIT Tape, Vinyl, 4"x100 ft., Wht (T400X000VP1Y)
- SCOTCH Tape Pack W/Dspnr 1.88Inx54Yd (3850-ST)
- FLEX TAPE FLEX SEAL Family of Products MAX 4 in. W X 25 ft. L Clear Waterproof Repair Tape (TFSMAXCLR04)
- AVERY UltraDuty Printable Lock Out Tag O, PK60 (62400)
- UNIVERSAL ONE HeavyDuty Box Sealing Tape, 48mmx50m, PK6 (UNV93000)
- TAPECASE Carton Tape, Kraft Paper, Brown, 70mmx450Ft (15C766)
- THERMWELL PRODUCTS GRY Camper Foam Tape (V447H)
- Panduit Packing Tape & Dispensers