Shop All Cable Protectors
Panduit
Conduit Waterfall
Mfr # CWF400
Zoro # G0413933
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass Filled Nylon 6.6
- Color Black
- Length 8.4 in
- Width 5.70"
- Height 8.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CWF400
- Zoro # G0413933
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 8.4 in |
Width | 5.70" |
Height | 8.54 in |
Depth | 8.36" |
Overall Length | 8.4 in |
Details
Item | Conduit Waterfall |
Material | Glass Filled Nylon 6.6 |
Color | Black |
Standards | RoHS Compliant, Material Passes UL94 Standard, V-0 for Flammability |
Features | Suitable for Use in Air Handling Spaces and Areas Requiring UL Approvals; Allows for Installation in Retro-Fit Applications Where Communication Cables are Already Installed; Offers Innovative Features like Speed Installation |
Finish | Glass Reinforced |
Type | Cable Management Accessories |
Cable Manager Type | Cable Conduit |
Product Name | 4"Conduit Waterfall |
Product Color | Black |
Product Material | Glass-filled Nylon |
Product Type | Cable Routing |
Product Class | Cable & Conduit Managers & Grommets |
Description
Conduit Waterfall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, SMF Series, Time Delay, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF2)
- ELECTRIDUCT Reversible Button Side Entry Cable Sleeve- Silver/Black- 3" x 5ft (WL-J-BWS-300-5FT-GY)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535173S)
- INSTALLBAY BY METRA Fuse Holder, Wire Leads, Automotive Fuse Type (ANLFH)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- PANDUIT Panwrap Tool, .375" (PWT38)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- ELECTRIDUCT ED Rubber Duct Cover D-100- 10ft Black (D-100-10-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- Panduit Cable Protectors