Shop All Raceway Fittings
Panduit
Conduit Entrance, Wh, PK10
Mfr # CEFXWH-X
Zoro # G0422333
product price: $67.15
/pk 10, $6.72/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3, LDPH3, LD5, LDPH5, LD10, LDPH10
- Material ABS
- Height 4"
- Length 1.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CEFXWH-X
- Zoro # G0422333
- UPC # 7498364940
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 4" |
Length | 1.55" |
Width | 2.11" |
Overall Width (In.) | 2.11 |
Overall Height (In.) | 4 |
Overall Length | 1.55 in |
Overall Height (mm) | 101.6 |
Overall Width (mm) | 53.7 |
Overall Length (In.) | 1.55 |
Overall Length (mm) | 39.3 |
Details
Item | Conduit Entrance,Wh,PK10 |
Color | White |
For Use With | LD3, LDPH3, LD5, LDPH5, LD10, LDPH10 |
Material | ABS |
Application | Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ |
Mount Method | Snap-On |
Product Type | Power Rated Fittings |
Raceway Type | Non-Metallic Surface |
Fitting Type | Entrance End/Conduit |
Cable Manager Type | End Fitting |
Product Material | Polyvinyl Chloride (PVC) |
Product Color | White |
Product Name | Cable Raceway End Fitting |
Product Class | Wire Routing, Management & Protection |
Description
Conduit entrance end fitting. This power rated two-piece fitting is designed to accommodate the entrance of 1/2" conduit or align with knockouts on surface mount electrical boxes. For use with LD3/LDPH3 and has breakouts available to work with LD5/LDPH5 and LD10/LDPH10. Cover and base snap together – no hardware is required. White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 36 in H, 8 in D (A36SA3208LPPL)
- LEGRAND Wiremold Coupling, Plastic, White (C59)
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (708AB)
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK25 (V800NEOCPR-25)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (2317DFO)
- Panduit Raceways