Shop All Raceway Fittings
Panduit
Conduit Entrance End Power Rated Fitting (10 Pack), 10PK
Mfr # CEFXIW-X
Zoro # G904859435
product price: $84.45
/pk 10, $8.45/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3, LDPH3, LD5, LDPH5, LD10, LDPH10
- Material ABS
- Mounting Snap-On
- Width 2.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CEFXIW-X
- Zoro # G904859435
- UPC # 7498364939
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2.11 in |
Height | 4 in |
Overall Height | 4 |
Overall Length | 1.55 in |
Overall Width | 2.11 |
Overall Length (mm) | 39.3 |
Overall Length (In.) | 1.55 |
Overall Width (mm) | 53.7 |
Overall Height (mm) | 101.6 |
Overall Width (In.) | 2.11 |
Overall Height (In.) | 4 |
Details
Color | White |
For Use With | LD3, LDPH3, LD5, LDPH5, LD10, LDPH10 |
Material | ABS |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ |
Fitting Type | Entrance End/Conduit |
Raceway Type | Non-Metallic Surface |
Mount Method | Snap-On |
Product Type | Power Rated Fittings |
Product Class | Wire Routing, Management & Protection |
Product Color | Off-White |
Description
Conduit entrance end fitting. This power rated two-piece fitting is designed to accommodate the entrance of 1/2" conduit or align with knockouts on surface mount electrical boxes. For use with LD3/LDPH3 and has breakouts available to work with LD5/LDPH5 and LD10/LDPH10. Cover and base snap together – no hardware is required. Off White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 50' (123905)
- MONOPRICE RJ45 Inline Coupler, CAT6, Simplex, T568 Standard, White (7286)
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA)
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Carbon Steel, Pole Mount Kit (PMKLRG)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Fitting, Coupler, Ld10, Low V, Iw, 2", PK10 (CF10IW-X)
- LEGRAND External Elbow, 90 deg., Ivory, Plastic (418)
- Panduit Raceway Fittings