Shop All Conduit Clamps & Hangers
Panduit
Conduit Clip To Support 1/2" Conduit Fro (100 Pack), 100PK
Mfr # PK8
Zoro # G804859481
product price: $46.79
/pk 100, $0.47/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conduit Clip
- Color Black
- Standards RoHS Complaint
- Application Support Conduit or Cable From Flange or Drop Wire
- Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PK8
- Zoro # G804859481
- UPC # 7498363260
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Type | Conduit Clip |
Color | Black |
Standards | RoHS Complaint |
Application | Support Conduit or Cable From Flange or Drop Wire |
Environment | Indoor |
Product Type | Conduit Clip |
Note | Positioning Only |
Body Material | High Carbon Steel, Spring Tempered |
Product Class | Wire Routing, Management & Protection |
Description
Conduit clip to support 1/2" conduit from drop wire or flange; no static load rating -- for positioning only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (5WHH7)
- SIEMENS Ovrload Rely, 50 to 200A, Class 5/20/20/30 (3UB81334HW2)
- TEMPCO Thermocouple Probe, Type J (TCP10223)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A (LC1D80G6)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT J-Hook Wall Mount, Black, PK10 (JMJH2W-X20)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Strut Clamp, 25PK (SC300R)
- Panduit Conduit Clamps & Hangers