Shop All Conduit Clamps & Hangers
Panduit
Conduit Clip To Support 1" Conduit From (100 Pack), 100PK
Mfr # PK16
Zoro # G004859533
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards RoHS Complaint
- Type Conduit Clip
- Application Support Conduit or Cable From Flange or Drop Wire
- Product Type Conduit Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PK16
- Zoro # G004859533
- UPC # 7498363269
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Color | Black |
Standards | RoHS Complaint |
Type | Conduit Clip |
Application | Support Conduit or Cable From Flange or Drop Wire |
Product Type | Conduit Clip |
Note | Positioning Only |
Body Material | High Carbon Steel, Spring Tempered |
Environment | Indoor |
Product Class | Wire Routing, Management & Protection |
Description
Conduit clip to support 1" conduit from drop wire or flange; no static load rating -- for positioning only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.26 to 1.39A (FH18)
- SQUARE D Manual Motor Starter, Knob, 0.4to0.63A, 3P (GV2P04)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL2447)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR24R)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- L.H. DOTTIE L.H. Dottie 3'' Two Hole Pipe Strap, 25PK (HW408)
- Panduit Conduit Clamps & Hangers