Shop All Conduit Clamps & Hangers
Panduit
Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK
Mfr # PCD1B
Zoro # G104859136
product price: $63.99
/pk 100, $0.64/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assembly
- Finish Assembly
- Type Conduit Clamps with Bolt
- Hole Size 0.25
- Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCD1B
- Zoro # G104859136
- UPC # 7498363317
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Hole Size | 0.25 |
Compatible EMT Size | 0.75 |
Mounting Hole Diameter (In.) | 0.25 |
Compatible Rigid/IMC Size | 0.75 |
Details
Material | Assembly |
Finish | Assembly |
Type | Conduit Clamps with Bolt |
Color | Metallic |
Standards | UL/cUL, RoHS Compliant |
Application | (1) Conduit hanger available for 1/2" – 4" conduit (2) Bolt and nut (Phillips/flathead) provide positive securing feature (3) Available with threaded and non-threaded mounting hole |
Static Load Capacity (lb) | 50 |
Product Type | Conduit Clamps with Bolt |
Mounting Bolt Method | Threaded |
Static Load Capacity (kg) | 22.7 |
Environment | Indoor |
Finish/Coating | Assembly |
Product Class | Wire Routing, Management & Protection |
Description
Conduit clip for 3/4" conduit, 3/4" Rigid/IMC, with bolt and 1/4" non-threaded hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum (5335-0)
- EATON BUSSMANN Automotive Fuse, SFE Series, 6A, 32V DC, Indicating, 5 PK (SFE-6)
- WESTEK 200W PlugIn TouchDimmer (6004B)
- SQUARE D Thermal Unit, 14.1 to 19.2A (B25.0)
- PANDUIT J-Hook Wall Mount, Black, PK10 (JMJH2W-X20)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- Panduit Conduit Clamps & Hangers