Shop All Conduit Clamps & Hangers
Panduit
Conduit Clamp For 1" Conduit, With Bolt (100 Pack), 100PK
Mfr # PCD2B
Zoro # G804859122
product price: $67.99
/pk 100, $0.68/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assembly
- Finish Assembly
- Type Conduit Clamps with Bolt
- Standards UL/cUL, RoHS Compliant
- Hole Size 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCD2B
- Zoro # G804859122
- UPC # 7498363318
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Hole Size | 0.25 |
Mounting Hole Diameter (In.) | 0.25 |
Compatible Rigid/IMC Size | 1 |
Compatible EMT Size | 1 |
Details
Material | Assembly |
Finish | Assembly |
Type | Conduit Clamps with Bolt |
Standards | UL/cUL, RoHS Compliant |
Color | Metallic |
Application | (1) Conduit hanger available for 1/2" – 4" conduit (2) Bolt and nut (Phillips/flathead) provide positive securing feature (3) Available with threaded and non-threaded mounting hole |
Static Load Capacity (lb) | 50 |
Finish/Coating | Assembly |
Mounting Bolt Method | Threaded |
Environment | Indoor |
Static Load Capacity (kg) | 22.7 |
Product Type | Conduit Clamps with Bolt |
Product Class | Wire Routing, Management & Protection |
Description
Conduit clamp for 1" conduit, 1" Rigid/IMC, with bolt and 1/4" non-threaded hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AJA-R63/C)
- MERSEN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 400 to 600A Amp Range (642)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT J-Hook Wall Mount, Black, PK10 (JMJH2W-X20)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18S)
- Panduit Conduit Clamps & Hangers