Shop All Splicing Connectors
Panduit
Compression Connector Splice, Brown
Mfr # PSCBRN-L
Zoro # G0788781
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Brown
- Overall Length 0.62 in
- Finish/Coating Tin-Plated
- Copper Conductor Size (kcmil) 470
- Maximum Voltage (kV) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSCBRN-L
- Zoro # G0788781
- UPC # 7498301345
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 0.62 in |
Copper Conductor Size (kcmil) | 470 |
Overall Length (In.) | 0.62 |
Wire Strip Length (In.) | 0.68 |
Details
Item | Compression Connector Splice,Brown |
Color Code | Brown |
Finish/Coating | Tin-Plated |
Maximum Voltage (kV) | 35 |
Base Material | Copper |
Panduit Die Index Number | P33 |
Product Type | Compression Connectors - Splices |
Product Class | Wire Termination |
Description
Compression Connector Splice,Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Violet, 100 ft Length (20UL1061STRVIO100)
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- ITT CANNON MS3116E14-18S (MS3116E1418S)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- Panduit Wire Connectors & Disconnects