Shop All Splicing Connectors
Panduit
Compression Connector, No.8 AWG
Mfr # SCS8-L
Zoro # G0792902
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Red
- Overall Length 1.5 in
- Barrel Type Standard
- Copper Conductor Size (kcmil) 16.51
- T & B Die Index Number 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SCS8-L
- Zoro # G0792902
- UPC # 7498390300
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.5 in |
Copper Conductor Size (kcmil) | 16.51 |
Copper Conductor Size (AWG) | 16.51 |
Overall Length (In.) | 1.5 |
Wire Strip Length (In.) | 11/16 |
Details
Item | Compression Connector,No.8 AWG |
Color Code | Red |
Barrel Type | Standard |
T & B Die Index Number | 21 |
Product Type | Compression Connectors - Splices |
Finish/Coating | Tin-Plated |
Base Material | Copper |
Panduit Die Index Number | P21 |
Standards Met | UL listed and CSA certified |
Burndy Die Index Number | 49 |
UL Temperature Rating (°C) | 90 |
Product Class | Splices |
Description
Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Crimp WireTerminal Assort Adj Red Tray W/Clr Lid (8674RCP)
- USA INDUSTRIALS Aftermarket Telemecanique Old Style/Gould/ITE, Contact Kit - Replaces G203F, Size 4, 3-Pole (9843CT)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- PANDUIT Butt Splice, Cu, 4/0 Awg Cable Ea (SCSF4/0-X)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- 3M Replacement for 3M 94788 (94788 3M)
- Panduit Splicing Connectors