Shop All Splicing Connectors
Panduit
Compression Connector, No.6 AWG
Mfr # SCSF6-L
Zoro # G0792981
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Blue
- Overall Length 1.75 in
- Panduit Die Index Number P24
- Product Type Compression Connectors - Splices
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SCSF6-L
- Zoro # G0792981
- UPC # 7498355679
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.75 in |
Overall Length (In.) | 1.75 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Copper Conductor Size (AWG) | 26.25 |
Copper Conductor Size (kcmil) | 26.25 |
Class K Copper Flex Conductor Size (AWG) | 6 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 20.6 |
Details
Item | Compression Connector,No.6 AWG |
Color Code | Blue |
Panduit Die Index Number | P24 |
Product Type | Compression Connectors - Splices |
Finish/Coating | Tin-Plated |
UL Temperature Rating (°C) | 90 |
Maximum Voltage (kV) | 35 |
Barrel Type | Flared |
Base Material | Copper |
Product Class | Wire Termination |
Description
Compression Connector,No.6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Replacement Cover For For Hubbell Box Gr (PFBRCGYA)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF430L2C)
- CONDOR USA Thermal Overload, 20 to 24A, 3 Phase, MDR3 (SK-R3/24)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 1000 Feet (16SS316L1000)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- PANDUIT Butt Splice Connector, 2 to 10 AWG, PK50 (BS10-L)
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- CLEAR SEAL Butt Splice Connector, 12-10 AWG C, PK25 (37430-EC)
- Panduit Splicing Connectors