Shop All Splicing Connectors
Panduit
Compression Connector, No.1 AWG
Mfr # SCL1-E
Zoro # G0792519
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Green
- Overall Length 2.87 in
- T & B Die Index Number 37
- Barrel Type Long
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SCL1-E
- Zoro # G0792519
- UPC # 7498390446
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 2.87 in |
Overall Length (In.) | 2.87 |
Wire Strip Length (In.) | 1.375 |
Copper Code Conductor Size (AWG) | 1 |
Details
Item | Compression Connector,No.1 AWG |
Color Code | Green |
T & B Die Index Number | 37 |
Barrel Type | Long |
Finish/Coating | Tin-Plated |
UL Temperature Rating (°C) | 90 |
Standards Met | UL Listed for Power and Grounding Applications in the U.S. and Canada; Meets UL467 Requirements for Grounding |
Product Type | Compression Connectors - Splices |
Base Material | Copper |
Maximum Voltage (kV) | 35 |
Panduit Die Index Number | P37 |
Burndy Die Index Number | 11 |
Product Class | Splices |
Description
Compression Connector,No.1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PCBK)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR9R)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/4 (EYF-125)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- Panduit Splicing Connectors