Shop All Compression Lugs
Panduit
Compression Connector, 6AWG-350Kcmil
Mfr # LAMA350-38-QY
Zoro # G0771117
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2 in
- Overall Length 2.25 in
- Features Halogen Free
- Application Stranded Aluminum or Copper Code Conductor
- Tongue Thickness (mm) 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAMA350-38-QY
- Zoro # G0771117
- UPC # 7498359615
- Country of Origin India
- Category Compression Lugs
Dimensions
Height | 1.2 in |
Overall Length | 2.25 in |
Hex Size (In.) | 45062 |
Wire Strip Length (mm) | 28.7 |
Tongue Width (In.) | 1.13 |
Minimum Aluminum Conductor Size (AWG) | 6 |
Overall Width (In.) | 1.13 |
Maximum Copper Conductor Size (kcmil) | 350 |
Overall Height (mm) | 31.7 |
Overall Width (mm) | 28.7 |
Tongue Length (mm) | 28.4 |
Maximum Aluminum Conductor Size (kcmil) | 350 |
Wire Strip Length (In.) | 1.13 |
Barrel Length (mm) | 28.9 |
Overall Height (In.) | 1.25 |
Stud Hole Size (In.) | 44993 |
Tongue Length (In.) | 1.12 |
Minimum Copper Conductor Size (AWG STR) | 6 |
Overall Length (mm) | 57.1 |
Tongue Width (mm) | 28.7 |
Barrel Length (In.) | 1.14 |
Hex Size (mm) | 7.9 |
Overall Length (In.) | 2.25 |
Description
Compression Connector,6AWG-350Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 1/0, 1/2", PK5 (6410-005H)
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- BLACKBURN Split-Bolt Connector, 8 sol to 3 sol (3H)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D007)
- Panduit Compression Lugs