Shop All Compression Lugs
Panduit
Compression Connector, 6AWG-350Kcmil
Mfr # LAM2B350-12-3Y
Zoro # G0771047
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.3 in
- Overall Length 4.19 in
- Application Stranded Aluminum or Copper Code Conductor
- Features Halogen Free
- Product Type Mechanical Connectors - Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAM2B350-12-3Y
- Zoro # G0771047
- UPC # 7498359281
- Country of Origin India
- Category Compression Lugs
Dimensions
Height | 1.3 in |
Overall Length | 4.19 in |
Tongue Length (mm) | 77.7 |
Tongue Width (In.) | 1.91 |
Overall Height (In.) | 1.3 |
Tongue Length (In.) | 3.06 |
Hex Size (mm) | 7.9 |
Overall Length (In.) | 4.19 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (mm) | 49.3 |
Overall Length (mm) | 106.4 |
Overall Height (mm) | 31.8 |
Description
Compression Connector,6AWG-350Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 16A (70-784D14-1)
- GROTE Power Cord 3, In, 1 Set, 12 ft., Black (81-3112)
- TRANE Swt00601 Switch;Door Interlock, (SWT00601)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- Panduit Compression Lugs