Shop All Compression Lugs
Panduit
Compression Connector, 6AWG-350Kcmil
Mfr # LAM2A350-12-6Y
Zoro # G0771001
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2 in
- Overall Length 2.87 in
- Features Halogen Free
- Application Stranded Aluminum or Copper Code Conductor
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAM2A350-12-6Y
- Zoro # G0771001
- UPC # 7498359269
- Country of Origin India
- Category Compression Lugs
Dimensions
Height | 1.2 in |
Overall Length | 2.87 in |
Tongue Length (mm) | 44.4 |
Barrel Length (mm) | 28.7 |
Barrel Length (In.) | 1.13 |
Overall Height (In.) | 1.25 |
Overall Width (In.) | 1.91 |
Wrench Size (In.) | 0.312 |
Tongue Width (In.) | 1.73 |
Tongue Width (mm) | 43.9 |
Overall Width (mm) | 48.5 |
Hex Size (mm) | 7.9 |
Maximum Copper Conductor Size (kcmil) | 350 |
Maximum Aluminum Conductor Size (kcmil) | 350 |
Overall Length (mm) | 73.1 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Length (In.) | 1.75 |
Minimum Aluminum Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 28.7 |
Wire Strip Length (In.) | 1.13 |
Overall Length (In.) | 2.88 |
Stud Hole Size (mm) | 12.7 |
Hex Size (In.) | 45062 |
Minimum Copper Conductor Size (AWG STR) | 6 |
Overall Height (mm) | 31.7 |
Description
Compression Connector,6AWG-350Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (E2033S.41.10)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- LEVITON Grounded 3 outlets Cube Tap (00692-00W)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- Panduit Compression Lugs