Shop All Compression Lugs
Panduit
Compression Connector, 6AWG-300Kcmil
Mfr # LAMA300-56-QY
Zoro # G0771123
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.1 in
- Overall Length 2 in
- Features Halogen Free
- Maximum Voltage (V) 600
- Tongue Length (mm) 25.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAMA300-56-QY
- Zoro # G0771123
- UPC # 7498359614
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Height | 1.1 in |
Overall Length | 2 in |
Tongue Length (mm) | 25.4 |
Tongue Length (In.) | 1 |
Overall Height (In.) | 1.1 |
Hex Size (mm) | 9.5 |
Overall Length (In.) | 2 |
Tongue Width (In.) | 1 |
Stud Hole Size (In.) | 45062 |
Overall Length (mm) | 50.8 |
Tongue Width (mm) | 22.9 |
Overall Height (mm) | 26.9 |
Description
Compression Connector,6AWG-300Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL320R7W)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (M6-125-175-342-WT)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (30041)
- Panduit Lugs & Split Bolts