Shop All Compression Lugs
Panduit
Compression Connector, 6AWG-250Kcmil
Mfr # LAM4D250-12-1Y
Zoro # G0771038
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2 in
- Overall Length 4.25 in
- Hex Size (mm) 7.9
- Overall Height (mm) 30.2
- Tongue Length (In.) 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAM4D250-12-1Y
- Zoro # G0771038
- UPC # 7498359500
- Country of Origin United States
- Category Compression Lugs
Dimensions
Height | 1.2 in |
Overall Length | 4.25 in |
Hex Size (mm) | 7.9 |
Overall Height (mm) | 30.2 |
Tongue Length (In.) | 3.25 |
Tongue Width (mm) | 102.6 |
Overall Height (In.) | 1.2 |
Overall Length (mm) | 108 |
Tongue Length (mm) | 82.6 |
Tongue Width (In.) | 4.04 |
Overall Length (In.) | 4.25 |
Stud Hole Size (In.) | 1 to 2 |
Description
Compression Connector,6AWG-250Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 3 Phase, 600V, 3 (DS74US-600D)
- OMRON Limit Switch, Roller Lever, Rotary, SPDT, 5A @ 240V AC, Actuator Location: Side (D4C1720)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA4)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- Panduit Lugs & Split Bolts