Shop All Compression Lugs
Panduit
Compression Connector, 6AWG-250Kcmil
Mfr # LAM2A250-38-6Y
Zoro # G0770922
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2 in
- Overall Length 2.56 in
- Features Halogen Free
- Application Stranded Aluminum or Copper Code Conductor
- Tongue Width (mm) 38.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAM2A250-38-6Y
- Zoro # G0770922
- UPC # 7498359255
- Country of Origin India
- Category Compression Lugs
Dimensions
Height | 1.2 in |
Overall Length | 2.56 in |
Tongue Width (mm) | 38.1 |
Maximum Aluminum Conductor Size (kcmil) | 250 |
Hex Size (In.) | 45062 |
Minimum Aluminum Conductor Size (AWG) | 6 |
Barrel Length (In.) | 1.01 |
Overall Height (mm) | 30.2 |
Overall Width (In.) | 1.64 |
Wire Strip Length (mm) | 25.4 |
Overall Length (In.) | 2.58 |
Hex Size (mm) | 7.9 |
Stud Hole Size (In.) | 44993 |
Maximum Copper Conductor Size (kcmil) | 250 |
Overall Length (mm) | 65.5 |
Wire Strip Length (In.) | 1 |
Overall Width (mm) | 41.6 |
Barrel Length (mm) | 25.65 |
Tongue Length (In.) | 1.57 |
Tongue Length (mm) | 39.8 |
Tongue Width (In.) | 1.5 |
Minimum Copper Conductor Size (AWG STR) | 6 |
Overall Height (In.) | 1.19 |
Description
Compression Connector,6AWG-250Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121504)
- LVGP Transformer 10KVA 240x480 to 120/240 (G010K1KF7A03)
- TELEMECANIQUE SENSORS WirelessLimitSwitch, RollerLeverPlunger (XCMWD15)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C080804)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- Panduit Compression Lugs