Shop All Splicing Connectors
Panduit
Compression Connector, 600 Kcmil
Mfr # SCL600-6
Zoro # G0792613
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Green
- Overall Length 5.5 in
- Barrel Type Long
- Copper Code Conductor Size (kcmil) 600
- Overall Length (In.) 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SCL600-6
- Zoro # G0792613
- UPC # 7498390470
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 5.5 in |
Copper Code Conductor Size (kcmil) | 600 |
Overall Length (In.) | 5.5 |
Wire Strip Length (In.) | 2.6875 |
Details
Item | Compression Connector,600 Kcmil |
Color Code | Green |
Barrel Type | Long |
Finish/Coating | Tin-Plated |
UL Temperature Rating (°C) | 90 |
Maximum Voltage (kV) | 35 |
Panduit Die Index Number | P94 |
Standards Met | UL Listed for Power and Grounding Applications in the U.S. and Canada; Meets UL467 Requirements for Grounding |
Burndy Die Index Number | 22 |
CSA Temperature Rating (°C) | 90 |
Product Type | Compression Connectors - Splices |
Base Material | Copper |
Product Class | Splices |
Description
Compression Connector,600 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 8 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT2561-603-012)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRRED100)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512H)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (110-S-73)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- Panduit Splicing Connectors