Shop All Compression Lugs
Panduit
Compression Connector, 6-4 AWG
Mfr # CTAPF4-12-C
Zoro # G0765018
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.3"
- Application Utility/Ground Grid
- Overall Length 1.25 in
- For Use With AWG wire only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CTAPF4-12-C
- Zoro # G0765018
- UPC # 7498359973
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.3" |
Overall Length | 1.25 in |
Overall Length (mm) | 31.8 |
Maximum Run Size (AWG STR) | 4 |
Inside Diameter (mm) | 10.2 |
Minimum Tap Size (AWG STR) | 12 |
Wire Strip Length (In.) | 1.3125 |
Overall Length (In.) | 1.25 |
Overall Width (In.) | 0.4 |
Inside Diameter (In.) | 0.4 |
Maximum Tap Size (AWG STR) | 6 |
Minimum Run Size (AWG STR) | 6 |
Wire Strip Length (mm) | 33.3 |
Overall Width (mm) | 10.16 |
Description
Compression Connector,6-4 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.4" L Heavy Duty Cable Tie Brown PK 100 (PLT2S-C71)
- VELCRO BRAND TIE, REUSABLE, 8""X1/2"", 60/PK (VEK93007)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 100 (BT4I-C0)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Blue (5379)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C367)
- Panduit Lugs & Split Bolts