Shop All Compression Lugs
Panduit
Compression Connector, 4AWG-600Kcmil
Mfr # LAM2A600-12-6Y
Zoro # G0771099
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.19 in
- Features Halogen Free
- Application Stranded Aluminum or Copper Code Conductor
- Barrel Length (mm) 35
- Barrel Type Two Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAM2A600-12-6Y
- Zoro # G0771099
- UPC # 7498359270
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.19 in |
Barrel Length (mm) | 35 |
Overall Height (mm) | 39.6 |
Hex Size (In.) | 44993 |
Stud Hole Size (In.) | 1 to 2 |
Overall Width (mm) | 60.4 |
Minimum Copper Conductor Size (AWG STR) | 2 |
Wire Strip Length (In.) | 1.38 |
Wire Strip Length (mm) | 35 |
Tongue Length (mm) | 45.9 |
Overall Length (mm) | 81 |
Overall Height (In.) | 1.56 |
Overall Width (In.) | 2.38 |
Tongue Width (In.) | 2 |
Maximum Copper Conductor Size (kcmil) | 600 |
Maximum Aluminum Conductor Size (kcmil) | 600 |
Overall Length (In.) | 3.19 |
Barrel Length (In.) | 1.38 |
Hex Size (mm) | 9.52 |
Tongue Length (In.) | 1.81 |
Tongue Width (mm) | 50.8 |
Minimum Aluminum Conductor Size (AWG) | 2 |
Description
Compression Connector,4AWG-600Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: Yes (LC2D32G7)
- W BOX RWAY CONN 1-1/4in JNT CVR, 4PK (0E-125JCW4)
- TELEMECANIQUE SENSORS Lever Arm, Plastic Roller, 1.35 In. Arm L (ZCY15)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- Panduit Lugs & Split Bolts