Shop All Compression Lugs
Panduit
Compression Connector, 4AWG-500Kcmil
Mfr # LAMA500-38-6Y
Zoro # G0771141
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.6 in
- Overall Length 2.81 in
- Features Halogen Free
- Base Material Aluminum
- Tongue Width (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LAMA500-38-6Y
- Zoro # G0771141
- UPC # 7498359616
- Country of Origin India
- Category Compression Lugs
Dimensions
Height | 1.6 in |
Overall Length | 2.81 in |
Tongue Width (In.) | 1.5 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.525 |
Tongue Width (mm) | 38 |
Tongue Length (mm) | 40.4 |
Minimum Copper Conductor Size (AWG STR) | 4 |
Minimum Aluminum Conductor Size (AWG) | 4 |
Hex Size (mm) | 12.7 |
Maximum Copper Conductor Size (kcmil) | 500 |
Overall Height (mm) | 39.7 |
Overall Length (In.) | 2.81 |
Overall Height (In.) | 1.6 |
Tongue Length (In.) | 1.59 |
Maximum Aluminum Conductor Size (kcmil) | 500 |
Hex Size (In.) | 1 to 2 |
Overall Length (mm) | 71.5 |
Description
Compression Connector,4AWG-500Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37B0250B)
- EATON M22-wrs/k11 Complete Device Front W Rem (M22-WRK-K10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAL2)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F22120)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C388)
- Panduit Lugs & Split Bolts