Shop All Compression Lugs
Panduit
Compression Connector, 4-6 AWG
Mfr # CTAP4-6-L
Zoro # G0764957
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.6"
- Material High Conductivity Copper
- Length 0.5"
- Height 0.8"
- Overall Length 0.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CTAP4-6-L
- Zoro # G0764957
- UPC # 7498391117
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Width | 0.6" |
Length | 0.5" |
Height | 0.8" |
Overall Length | 0.48 in |
Minimum Tap Size (AWG SOL) | 6 |
Maximum Tap Size (AWG STR) | 6 |
Overall Height (mm) | 19.3 |
Overall Height (In.) | 0.76 |
Maximum Run Size (AWG STR) | 4 |
Overall Length (mm) | 12.2 |
Wire Strip Length (In.) | 44989 |
Wire Strip Length (mm) | 19 |
Overall Width (In.) | 0.63 |
Maximum Tap Size (AWG SOL) | 6 |
Minimum Run Size (AWG STR) | 6 |
Overall Width (mm) | 16 |
Minimum Tap Size (AWG STR) | 6 |
Minimum Run Size (AWG SOL) | 6 |
Maximum Run Size (AWG SOL) | 4 |
Overall Length (In.) | 0.48 |
Description
Compression Connector,4-6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 57.4 to 71.4A (CC94.0)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 40A (8910DPA43V09)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Red, Rubber (19YE27)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - Natural White (CCUC9-150-C-NATURAL)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG (LCDX1/0-56DF-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- Panduit Compression Lugs