Shop All Splicing Connectors
Panduit
Compression Connector, 4-3 AWG
Mfr # SCL4-L
Zoro # G0792668
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray
- Overall Length 2.38 in
- Overall Length (In.) 2.38
- Barrel Type Long
- Burndy Die Index Number 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SCL4-L
- Zoro # G0792668
- UPC # 7498390436
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 2.38 in |
Overall Length (In.) | 2.38 |
Wire Strip Length (In.) | 1.125 |
Copper Code Conductor Size (AWG) | #4 |
Details
Item | Compression Connector,4-3 AWG |
Color Code | Gray |
Barrel Type | Long |
Burndy Die Index Number | 8 |
Standards Met | UL Listed for Power and Grounding Applications in the U.S. and Canada; Meets UL467 Requirements for Grounding |
UL Temperature Rating (°C) | 90 |
Base Material | Copper |
Product Type | Compression Connectors - Splices |
Finish/Coating | Tin-Plated |
Panduit Die Index Number | P29 |
CSA Temperature Rating (°C) | 90 |
Maximum Voltage (kV) | 35 |
Product Class | Splices |
Description
Compression Connector,4-3 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A, 480V, 3-Phase NEMA L16-30R Flush Mount Locking Industrial Grade Receptacle (FML1630R)
- GE Miniature Circuit Breaker, THQP Series 35A, 2 Pole, 120/240V AC (THQP235)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 6A, 125V AC, 10kA at 125V AC, 5 PK (GMC-6-R)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37B0125B)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- Panduit Wire Connectors & Disconnects