Shop All Splicing Connectors
Panduit
Compression Connector, 350 Kcmil
Mfr # SCL350-X
Zoro # G0792640
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Red
- Overall Length 4.12 in
- Standards Met UL Listed for Power and Grounding Applications in the U.S. and Canada; Meets UL467 Requirements for Grounding
- Base Material Copper
- CSA Temperature Rating (°C) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SCL350-X
- Zoro # G0792640
- UPC # 7498390455
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 4.12 in |
Copper Code Conductor Size (kcmil) | 350 |
Wire Strip Length (In.) | 2 |
Overall Length (In.) | 4.12 |
Details
Item | Compression Connector,350 Kcmil |
Color Code | Red |
Standards Met | UL Listed for Power and Grounding Applications in the U.S. and Canada; Meets UL467 Requirements for Grounding |
Base Material | Copper |
CSA Temperature Rating (°C) | 90 |
UL Temperature Rating (°C) | 90 |
Barrel Type | Long |
Burndy Die Index Number | 18 |
Panduit Die Index Number | P71 |
Product Type | Compression Connectors - Splices |
Finish/Coating | Tin-Plated |
Maximum Voltage (kV) | 35 |
Product Class | Splices |
Description
Compression Connector,350 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, EMT (877012)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 65 A, Reversing: No (3RT20381AK60)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-66)
- MERSEN Forklift Limiter Fuse, CNL Series, 175A, Time Delay, 80VAC, Bolt-On (CNL175)
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- DARE Splicing Sleeves (DP4-5/10)
- Panduit Splicing Connectors