Shop All Splicing Connectors
Panduit
Compression Connector, 300 Kcmil
Mfr # SCL300-X
Zoro # G0792677
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code White
- Overall Length 4.12 in
- Maximum Voltage (kV) 35
- Panduit Die Index Number P66
- Burndy Die Index Number 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SCL300-X
- Zoro # G0792677
- UPC # 7498390450
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 4.12 in |
Wire Strip Length (In.) | 2 |
Overall Length (In.) | 4.12 |
Copper Code Conductor Size (kcmil) | 300 |
Details
Item | Compression Connector,300 Kcmil |
Color Code | White |
Maximum Voltage (kV) | 35 |
Panduit Die Index Number | P66 |
Burndy Die Index Number | 17 |
Product Type | Compression Connectors - Splices |
Standards Met | UL Listed for Power and Grounding Applications in the U.S. and Canada; Meets UL467 Requirements for Grounding |
UL Temperature Rating (°C) | 90 |
CSA Temperature Rating (°C) | 90 |
Base Material | Copper |
Barrel Type | Long |
Finish/Coating | Tin-Plated |
Product Class | Wire Termination |
Description
Compression Connector,300 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR8P1R)
- LINEMASTER Clipper Twin - Momentary (TWIN 632-S)
- ICC WALL ENCLOSURE, FIBER, 2-PANEL, SINGLE DOOR (ICFODE21WM)
- PANDUIT Butt Splice Connector, Blue, 1.150in, PK100 (BSN14-C)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- 3M D Bury Splice Kit, PK100 (DBR/Y-6 BULK)
- Panduit Splicing Connectors